Referințe
Portwest:EV460BKRXL
Rubix:d1212474
Producator:EV460BKRXL
EAN:5036108415786

Detalii produs : EV460BKRXL PORTWEST - OUTDOOR JACKET PORTWEST EV460BKRXL
EV4 Shell Jacket, EV460, Black, Size XL
Puncte forte
The EV4 Shell Jacket uses dynamic stretch that offers maximum waterproof, windproof and breathable protection for year round. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | xl |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere