Curea abrazivă fără sfârșit Norton 66261019876
Rapid Prep Extra Flex - File Belts
Vedeți informațiile tehniceReferințe
Norton:66261019876
Rubix:d1222330
Detalii produs : 66261019876 NORTON - ENDLESS ABRASIVE BELT NORTON 66261019876
Norton offers a range of file belts designed to perform on intricate shapes and contours. RapidPrep is reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They are extremely flexible and provide a unique combination of aggressive performance, long life and improved finish.
File Belts - Norton Rapid Prep Extra Flex - 12.7x609.6mm Extra Fine
Puncte forte
Offers good flexibility for file belt applications
Good choice for finishing and blending applications
General purpose product for blending, finishing, cleaning, and light deburring
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Good choice for finishing and blending applications
General purpose product for blending, finishing, cleaning, and light deburring
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Aplicații
Finishing
Informații tehnice
atribute
| Lungime | 609.6 mm |
|---|---|
| Lățime | 12.7 mm |
| Bob | foarte bine |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere