Cheie de deschidere fixă și variabilă Format 57490055, 9557490055

Ratchet wrench 18mm switch.

Vedeți informațiile tehnice

Referințe

Format:57490055, 9557490055
Rubix:d807373
Producator:57490055
EAN:4317784538282
brand logo

Detalii produs : 9557490055 FORMAT - 9557490055 FORMAT


Open-ended spanner with ring ratchet, reversible Design: Made of chromium-vanadium steel. Chrome-plated, with non-slip shaped profile shaft. Exact toothed ratchet mechanism with 72 teeth and a return angle of 5°. The ratchet head is angled 15°, jaws angled 15°. The torque exceeds the regulations in line with DIN 3113.
Ratchet wrench 18mm switch.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere