Referințe
Format:57491000, 9557491000
Rubix:d807392
Producator:57491000
EAN:4317784538329
Detalii produs : 9557491000 FORMAT - 9557491000 FORMAT
Open-ended spanner with ring ratchet, reversible, in a set
Design: Made of chromium-vanadium steel. Chrome-plated, with non-slip shaped profile shaft. Exact toothed ratchet mechanism with 72 teeth and a return angle of 5°. The ratchet head is angled 15°, jaws angled 15°. The torque exceeds the regulations in line with DIN 3113.
Ratchet wrench set 10part SW 8-24
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere