Referințe
Optibelt:4 PJ 711 RB
Rubix:1244
Producator:1660895
EAN:4014486114881




Detalii produs : PJ 711 4 CAN OPTIBELT - PJ 711 4 CAN OPTIBELT CUREA
Flexible powerhouse
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 12x72x72 mm |
|---|---|
| Logistic Greutate | 26 g |
| Profil | pj |
| Lungime | 711 mm |
| Numărul de coaste | 4 |
| Distanța cu nervuri | 2.34 mm |
| Înălțime | 3.5 mm |
| Desemnarea centurii | 4 pj 711 |
A arăta UNSPSC / ECL@SS
- Disponibil
