Referințe
Optibelt:7 PJ 457 RB
Rubix:71358
Producator:1692958
EAN:4014486128086




Detalii produs : PJ 457X7 NERV OPTIBELT - PJ 457X7 NERV OPTIBELT CUREA
Flexible powerhouse
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Informații tehnice
atribute
| Logistic Greutate | 29 g |
|---|---|
| Profil | pj |
| Lungime | 457 mm |
| Numărul de coaste | 7 |
| Distanța cu nervuri | 2.34 mm |
| Înălțime | 3.5 mm |
| Desemnarea centurii | 7 pj 457 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
