Referințe
Optibelt:10 PL 5029 RB
Rubix:d451832
Producator:1937951
EAN:4014486218015



Detalii produs : 10 PL 5029 RB OPTIBELT - 10 PL 5029 RB OPTIBELT
Flexible powerhouse
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 87x512x512 mm |
|---|---|
| Logistic Greutate | 2062 g |
| Profil | pl |
| Lungimea interioară | 5029 mm |
| Înălțime | 7 mm |
| Lățimea superioară | 47 mm |
| Material | cauciuc |
| Grosime | 4.92 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
