Referințe
Format:70240030, 9770240030
Rubix:d812408
Producator:9770240030
EAN:4317784091619
Detalii produs : 9770240030 FORMAT - 9770240030 FORMAT
Tool wheel brush, steel wire, wavy set
Design: With 6 mm mount shaft. Application: For use in drills and high-speed electrical and compressed air tools. The small diameter enables use in hard-to-reach spaces, inner spaces and grooves. Ideal for the removal of burrs, scale, rust, cinder, paint, etc. Note: Observe safety recommendations.
Rd. br. steel wire 6mm 30mm tw.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere