Referințe
Format:70300075, 9770300075
Rubix:d812425
Producator:70300075
EAN:4317784268653
Detalii produs : 9770300075 FORMAT - 9770300075 FORMAT
Tool wheel brush, wire, knotted
Design: With 6 mm mount shaft. Application: For use in drills and high-speed electrical and compressed air tools. The small diameter enables use in hard-to-reach spaces, inner spaces and grooves. Ideal for the removal of burrs, scale, rust, cinder, paint, etc. Note: Observe safety recommendations.
Rd. br. steel wire 6mm 75mm tw.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere