Dop filetat Parker 3820
Rectus Hydraulic quick coupling - Parker Profile - T series
Vedeți informațiile tehniceReferințe
Parker:3820
Rubix:d1141005
Producator:3820

Detalii produs : PARKER 3820 - SCREW PLUG PARKER 3820
Parker's Hydraulic Quick Coupling Series T is characterised by a low pressure drop and maximum flow capacity. The coupling system is available as a double shut-off or straight through version. The 2500 can be used also as a single shut-off version. Due to the pressure eliminator version for coupling and plug connection is possible up to the operating pressure. Special version for high pressure water is also available.
Markets:
- Agriculture
- Automotive
- Oil & Gas
- Process
- Power Generation
- Transportation
- Vocational & Municipal
- Defense
- Industrial
- Machine Tooling
- Material Handling
- Construction
Features/Benefits:
- Coupling made of brass to avoid corrosion
- Available with pressure eliminator
- Double safety through a double O-ring seal
- Safety locking ring to prevent unintentional uncoupling
Applications:
Easy connection / disconnection in hydraulic systems, both mobile and industrial applications
- Tractors
- Trucks
- Wheel loaders
- Military vehicles
- Presses
Markets:
- Agriculture
- Automotive
- Oil & Gas
- Process
- Power Generation
- Transportation
- Vocational & Municipal
- Defense
- Industrial
- Machine Tooling
- Material Handling
- Construction
Features/Benefits:
- Coupling made of brass to avoid corrosion
- Available with pressure eliminator
- Double safety through a double O-ring seal
- Safety locking ring to prevent unintentional uncoupling
Applications:
Easy connection / disconnection in hydraulic systems, both mobile and industrial applications
- Tractors
- Trucks
- Wheel loaders
- Military vehicles
- Presses
Body Size (inch): 3/8
Connection Thread Size: 3/8
Connection Type: Female Thread
Division: High Pressure Connectors Europe Division
External Hex (mm): 22
Length (mm): 42
Material: Brass / Steel
Maximum Operating Temperature: 100
Minimum Operating Temperature: -30
Outside Diameter (mm): 24
Seal Material: NBR
Type: Plug
Valving: with
Version: Standard
Working Pressure Connected (bar): 350
Connection Thread Size: 3/8
Connection Type: Female Thread
Division: High Pressure Connectors Europe Division
External Hex (mm): 22
Length (mm): 42
Material: Brass / Steel
Maximum Operating Temperature: 100
Minimum Operating Temperature: -30
Outside Diameter (mm): 24
Seal Material: NBR
Type: Plug
Valving: with
Version: Standard
Working Pressure Connected (bar): 350
Informații tehnice
atribute
| Diametrul filetării (inch) | 3/8 '' |
|---|---|
| Presiune maximă a serviciului | 350 bar |
| Diametrul tubului exterior | 24 mm |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
