Referințe
Parker:74SBIW21MPX
Rubix:57911
Producator:74SBIW21MPX
EAN:4039747361521

Documente
Detalii produs : 74SBIW21MPX RECTUS - 74SBIW21MPX 74 1/2 CUPLA RECTUS
Parker's Quick Coupling Series 70 in sizes from 1/8" up to 1" with plug profile compliant with ISO 7241-1 series B. It's particularly suited to use with liquid media. The coupling system is developed for two-hand operation, i. e. both hands are required when coupling/uncoupling. The coupling series stands out for its high flow rates against a low pressure drop.
Puncte forte
•Coupling system according to ISO 7241-1 series B
High flow rates against a low pressure drop
Two-hand operation
High flow rates against a low pressure drop
Two-hand operation
Aplicații
Machinery Construction;Life Science;Process;Food & Beverage;Defense;Industrial;Transportation;Industrial hydraulic lines;Food and chemical processing;Water and coolant lines;Cleaning equipment;Steam and some gases
Informații tehnice
atribute
| Diametrul filetării | g 1/2 |
|---|---|
| Temperatura minimă | -20 °C |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
