Furtun spiralat Parker SP10/050

Rectus Polyamide (PA) Recoil Tubing

Vedeți informațiile tehnice

Referințe

Parker:SP10/050
Rubix:d1143181
EAN:4039747304511
brand logo

Detalii produs : PARKER SP10/050 - SPIRAL HOSE PARKER SP10/050


Parker Legris recoil tubing has a lasting memory after multiple uses, offering an alternative to reels for excellent ergonomics and space saving.

The pre-assembled tubes are equipped with a protection spring, preventing damage to the ends.

Features/Benefits:

- Excellent Mechanical Properties

• Low pressure drop
• Good chemical compatibility
• Self-retracting
• Identical technical performance to PA tubing
• Silicone-free

- Comprehensive Range

• Ready-to-use
• Various colours for circuit identification
• Available with pre-assembled connectors

Markets:

• Machine Tools
• Primary Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation

Applications:

• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools

Technologies:

• Polyamide Tubing
• PA Tubing
• Recoil Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (68 Shore D)
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C

Regulations:

• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC

Product Types:

• Polyamide (PA) Recoil Tubing
Application: Pneumatic Tools, Transportation, Lubrication, Industrial Cleaning, Robotics, Car Washing, MRO
Color: BLUE
Connection Type: Without Connector
Division: Low Pressure Connectors Europe Division
Length: 5 m
Maximum Operating Pressure: 15
Maximum Operating Temperature: 90
Media: Air (Compressed Air), Lubricants, Other Fluids (Please consult us.)
Minimum Operating Temperature: -40
Outside Diameter: 115
Specifications Met: PED, REACH, RoHS
Tube I.d. (mm): 7,9 mm
Tube Material: PA 12
Tube O.d. (mm): 9,5 mm
Vacuum Pressure Rating: 755
Weight: n/a

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere