Mufă de capăt Parker 25SBTP10MPX

Rectus Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:25SBTP10MPX
Rubix:d535740
Producator:25SBTP10MPX
EAN:4039747118361
brand logo

Documente

Detalii produs : 25SBTP10MPX RECTUS - 25SBTP10MPX RECTUS


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Connection Size: 10 mm
Connection Type: Parker Hose Barb
Coupling Half: Plug
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass
Version: Double Shut-Off

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere