Montare L Parker 48KBTF09DPX

Rectus Quick Coupling made of Thermoplastic with Parker Profile, Series 48

Vedeți informațiile tehnice

Referințe

Parker:48KBTF09DPX
Rubix:d1148364
Producator:48KBTF09DPX
EAN:4039747540889
brand logo

Detalii produs : PARKER 48KBTF09DPX - L-FITTING PARKER 48KBTF09DPX


Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material.

The coupling system is developed for single-hand operation. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.


Markets:

- Machinery Construction

- Automotive

- Process

- Life Science

- Industrial


Features/Benefits:

- Splash proof design - Plug is sealing prior to opening the valve.

- Only provider of a complete thermoplastic coupling (with PEEK spring)

- No mix-ups between media due to the color coding of coupling and plug

- Single-hand operation for easy and fast connection


Applications:

- Food and chemical processing

- Bio fluid transfer

- Thermal Management

Color: Standard
Connection Type: Hose Barb
Diameter: 7
Division: Low Pressure Connectors Europe Division
Flow Rate: 760
Hex Size: 21
Hose I.d.: 9
Length: 81
Material: POM
Maximum Operating Pressure: 10
Maximum Operating Temperature: 80
Minimum Operating Temperature: -20
Outside Diameter: 26
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Double Shut-Off

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere