Montare L Parker 40SFIW21SXN
Rectus Quick Coupling with Parker own Profile, Series 40
Vedeți informațiile tehniceReferințe
Parker:40SFIW21SXN
Rubix:d1155221
Producator:40SFIW21SXN
EAN:4039747333252

Detalii produs : PARKER 40SFIW21SXN - L-FITTING PARKER 40SFIW21SXN
Parker's Series 40 is a corrosion resistant brass coupling system produced for raw applications. The system is suitable for use with nonaggressive liquid media.
This coupling system is developed for single-hand operation. The ergonomic sleeve design prevents dirt on the valve body.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Corrosion resistant
- Single-hand operation for easy and fast connection
- Ergonomic sleeve design prevents dirt on the valve body
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
This coupling system is developed for single-hand operation. The ergonomic sleeve design prevents dirt on the valve body.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Corrosion resistant
- Single-hand operation for easy and fast connection
- Ergonomic sleeve design prevents dirt on the valve body
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/2
Connection Type: Female Thread - parallel
Diameter: 9
Division: Low Pressure Connectors Europe Division
Flow Rate: 1200
Hex Size: 24
Length: 39
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Connection Type: Female Thread - parallel
Diameter: 9
Division: Low Pressure Connectors Europe Division
Flow Rate: 1200
Hex Size: 24
Length: 39
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Informații tehnice
atribute
| Diametrul filetării | 1/2 |
|---|---|
| Presiune | 35 bar |
| Diametrul tubului exterior | 9 mm |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
