Referințe
Parker:75SBIW26RVX
Rubix:d1124548
Producator:75SBIW26RVX
EAN:4039747314688

Documente
Detalii produs : PARKER 75SBIW26RVX - L-FITTING PARKER 75SBIW26RVX
Parker's Quick Coupling Series 70 in sizes from 1/8" up to 1" with plug profile compliant with ISO 7241-1 series B. It's particularly suited to use with liquid media. The coupling system is developed for two-hand operation, i. e. both hands are required when coupling/uncoupling. The coupling series stands out for its high flow rates against a low pressure drop.
Puncte forte
•Coupling system according to ISO 7241-1 series B
High flow rates against a low pressure drop
Two-hand operation
High flow rates against a low pressure drop
Two-hand operation
Informații tehnice
atribute
| Diametrul filetării | 3/4 |
|---|---|
| Temperatura minimă | -15 °C |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
