Referințe
SNR:RDC519
Rubix:d480644
Producator:RDC.519
EAN:3413520642877
Documente
Detalii produs : RDC519 SNR - SNR RDC519 PLUMMER BLOCK ACCESSORIES
Puncte forte
•Split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Informații tehnice
atribute
| Diametrul interior | 95 mm |
|---|---|
| Diametrul exterior | 170 mm |
| Lățime | 12.5 mm |
| Serie | rdc500 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

