Cleiuri și adezivi lichizi Teroson PU 9225 UF ME 50ML
Repair Adhesive Glue
Vedeți informațiile tehniceVezi documenteleReferințe
Teroson:PU 9225 UF ME 50ML
Rubix:d824078
EAN:4002872012507

Documente
Detalii produs : PU 9225 UF ME 50ML TEROSON - PU 9225 UF ME 50ML TEROSON
TEROSON® PU 9225 UF ME is a 2-component ultra fast polyurethane-based repair adhesive.It is typically used for the rebuilding of paintable interior/exterior plastic body parts such as broken or missing lugs. The product is excellent for Smart Repair applications.No H351 risk phrase due to the micro-emission property.Easy application with the TEROMIX HAND GUN (50 ml cartridges) and an appropriate static mixer.Recommended surface preparation with TEROSON® VR 10
Puncte forte
•Excellent for smart repair
Excellent sandability
Overpaintable with all car paint systems (Use Adhesion Promoter)
Improved health & safety due to micro-emission properties
Excellent sandability
Overpaintable with all car paint systems (Use Adhesion Promoter)
Improved health & safety due to micro-emission properties
Informații tehnice
atribute
| Culoare | gri |
|---|---|
| Capacitate | 50 ml |
| Temperatura minimă | 10 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere