Referințe
Gedore:E-8005 1 A
Rubix:d814595
Producator:5700790
EAN:4010886570074
Detalii produs : E-8005 1 A GEDORE - E-8005 1 A GEDORE
Spare tip 1 A Selection aid: The spacing of holes for non-tensioned circlips is normally between 20 mm and 50 mm The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip Opening widths 18-28 mm: Combination tips E-8005 1 A and E-8005 2 A Opening widths 29-39 mm: Combination tips E-8005 1 A and E-8005 4 A Opening widths 40-50 mm: Combination tips E-8005 3 A and E-8005 4 A
Informații tehnice
atribute
| Numărul de elemente | 1 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

