Disc abrazor CBN/diamant lipit cu rășină (măcinare uscată) Norton 7958732803

Resin Bonded Wheel

Vedeți informațiile tehnice

Referințe

Norton:7958732803
Rubix:d1213704
EAN:3157629386439
brand logo

rezumat tehnic

Diametru200 mm
Diametrul de reaming51 mm
Grosime10 mm

Detalii produs : 7958732803 NORTON - CBN/DIAMOND GRINDER WITH RESIN BOND (DRY GRINDING) NORTON 7958732803


Norton offers a comprehensive stock programme for resin bonded 1A1 standard grinding wheels designed for OD- and flat grinding tungsten carbide and steel parts. All specified grinding wheels can be used for OD- and flat grinding. However wheels (R50) with lower concentration have been specifically designed for flat grinding operations. Other specifications are available on request.

Puncte forte

•Made with durable CBN abrasive which cuts easily through hard to grind steels, HRC50 and harder, resisting wear
Engineered B-99 resin bond for free cutting capability and superior form holding
Aztec IV bond for larger cutting depth
Used for dry tool resharpening when heavy stock removal is required

Aplicații

Industrial;Grinding

Informații tehnice


atribute
Diametru200 mm
Diametrul de reaming51 mm
Grosime10 mm
  • Disponibil – Data livrării la cerere