Accesoriu pentru elemente de blocare / blocare Elesa+Ganter GN 111.2-200-18-B

Retaining cables with key rings or one key ring and one tab

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 111.2-200-18-B
Rubix:d609066
Producator:GN 111.2-200-18-B
EAN:4045525615588
brand logo

Detalii produs : 111.2-200-18-B ELESA+GANTER - 111.2-200-18-B ELESA+GANTER


The key rings are supplied fixed to the retaining cable. In Type A, both rings have the same diameter d1. The details on static loads are guide values given without warranty. Type A and B are suitable for ball lock pins and pins with axial lock: * GN 113.1, GN 124 Ø 6, Ø 8 ** GN 124 Ø 10, Ø 12 and GN 113.3, GN 113.4, GN 113.5, GN 113.6, GN 113.7, GN 113.8, GN 114.2, GN 114.3, GN 114.6, GN 214.2, GN 214.3, GN 214.6 all Ø

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere