Clește pentru inele de siguranta Bahco 2928-250
Retaining ring pliers 2928
Vedeți informațiile tehniceReferințe
Bahco:2928-250
Rubix:d810340
EAN:7314150056538

Detalii produs : 2928-250 BAHCO - BAHCO 2928-250 CIRCLIP PLIER
Adjustable locking pliers, with which the series of existing, conventional locking pliers is completed. Patented pliers with interchangeable tips (straight, 15 and 90), which can easily be adapted to use for internal or external circlips. 5 pairs of strikers are supplied with the -160 & -200 and 6 pairs with the -250 version. Suitable for internal locking rings in dimensions of 8-100 mm diameter and for external circlips from 3 to 100 mm. This underlines the significance of, for example, the 2928-160 pliers that covers a working area that previously required 10 different classic pliers. Equipped with an adjustable stop (the 2928-250 with an automatic stop) that facilitates work and prevents the retaining rings from being damaged by excessive expansion or contraction.
Informații tehnice
atribute
| Logistic Greutate | 570 g |
|---|---|
| Forma nasului | universal |
| Diametrul nasului | 1.8 mm |
| Lungime | 250 mm |
| Greutate | 505 g |
| Capacitate maximă a diametrului | 102 mm |
| Diametru min. | 46 mm |
| Diametrul maxim | 102 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
