Clește pentru inele de siguranta Gedore 8000 A 11G
Retaining ring pliers-8000 A 01 g (A) 21 g
Vedeți informațiile tehniceReferințe
Gedore:8000 A 11G
Rubix:d792025
Producator:6700730
EAN:4010886670071

Detalii produs : 8000 A 11G GEDORE - 8000 A 11G GEDORE
Circlip pliers for external retaining rings, Form B 4.0-9.0 mm For shafts without groove For retaining rings Seeger as well as Benzing Similar to DIN 5254 Form B 90° angled tips With opening spring and adjusting screw to limit opening High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with red dipped handles
Informații tehnice
atribute
| Logistic Greutate | 99 g |
|---|---|
| Forma nasului | curbat |
| Diametrul nasului | 9 mm |
| Lungime | 135 mm |
| Greutate | 99 g |
| Capacitate maximă a diametrului | 9 mm |
| Diametru min. | 4 mm |
| Diametrul maxim | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
