Tahometru Elesa+Ganter GN 000.9-60-16-L
Retaining sytem, analogue indication
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 000.9-60-16-L
Rubix:d581923
Producator:GN 000.9-60-16-L
EAN:4045525002319





Detalii produs : 000.9-60-16-L ELESA+GANTER - 000.9-60-16-L ELESA+GANTER
Position indicators GN 000.9 have been shaped for installation in different operating devices. The salient features of these counters are: The housing, the hand spindle housing, hand spindle and safety glass are produced from one single piece of material and ultrasonically welded giving a spray water proof and corrosion free unit (Protection class IP 65). The installation principle with the forced drive allows the use of the positioning indicator GN 000.9 in any position even in case of strong vibration. The reduction gear ratio will show how many spindle revolutions (long red pointer) will be required for one single revolution of the shorter black pointer.
Informații tehnice
atribute
| Logistic Greutate | 130 g |
|---|---|
| Diametrul firului | 60 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
