Referințe
Elesa+Ganter:GN 798.2-KT-24-M6
Rubix:d593685
Producator:GN 798.2-KT-24-M6
EAN:4045525641341



Detalii produs : 798.2-KT-24-M6 ELESA+GANTER - 798.2-KT-24-M6 ELESA+GANTER
Typical in design are the revolving handles GN 798.2 with their stepped shape consisting of two cylinders giving the operator a better grip.
Informații tehnice
atribute
| Logistic Greutate | 86 g |
|---|---|
| Lungime | 74 mm |
| Material/finisare | Plastic |
| Diametru | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
