Referințe
Elesa+Ganter:GN 595-16-M5-23-B
Rubix:d600575
Producator:595-16-M5-23-B
EAN:4045525082328



Detalii produs : GN 595-16-M5-23-B ELESA+GANTER - GN 595-16-M5-23-B ELESA+GANTER
Revolving knobs GN 595 are used e.g. in connection with small handwheels or cranked handles with low adjustment torque. Finger mouldings in Type B provide additional safety against slipping and make operation easier.
Informații tehnice
atribute
| Material/finisare | Poliamidă |
|---|---|
| Standard | NON-STANDARD |
| Diametrul filetării | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
