Za dreapta pentru lanț Tsubaki RF2050 A1CL SC
RF2050 A1CL (P=1-1/4'') (SC)
Vedeți informațiile tehniceReferințe
Tsubaki:RF2050 A1CL SC
Rubix:d830180
Producator:1012501102
EAN:8718472033816



rezumat tehnic
| Lanț | ansi double pitch standard chain |
|---|---|
| Pas de lanț | 31.75 mm |
| Profil | simplex (1) |
Detalii produs : RF2050 A1CL (P=1-1/4'') (SC) TSUBAKI - TSUBAKI 1012501102 CONVEYOR CHAIN
Tsubaki ANSI Double Pitch Attachment Chain has the same basic construction as single pitch roller chain, but has twice the pitch length. A major benefit is that whilst larger conveyor lengths are possible, a double pitch chain uses only half the components of a single pitch chain in the same application, resulting in less components to wear.
Informații tehnice
atribute
| Logistic Greutate | 34 g |
|---|---|
| Lanț | ansi double pitch standard chain |
| Pas de lanț | 31.75 mm |
| Profil | simplex (1) |
| Greutate | 34 g |
| Diametrul rolei | 9.53 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere