Referințe
Fenner:215J038121
Rubix:d1071835
Producator:215J038121

Detalii produs : 215J038121 FENNER - RIBBED BELT FENNER 215J038121
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 150J21 (21PJ381) 21 ribs
Informații tehnice
atribute
| Numărul de coaste | 21 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
