Referințe
Fenner:215J055916
Rubix:d1056084
Producator:215J055916

Detalii produs : 215J055916 FENNER - RIBBED BELT FENNER 215J055916
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 220J16 (16PJ559) 16 ribs
Informații tehnice
atribute
| Numărul de coaste | 16 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
