Referințe
Fenner:215J058420
Rubix:d1050169
Producator:215J058420

Detalii produs : 215J058420 FENNER - RIBBED BELT FENNER 215J058420
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 230J20 (20PJ584) 20 ribs
Informații tehnice
atribute
| Numărul de coaste | 20 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
