Referințe
Fenner:215J068618
Rubix:d1064178
Producator:215J068618

Detalii produs : 215J068618 FENNER - RIBBED BELT FENNER 215J068618
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 270J18 (18PJ686) 18 ribs
Informații tehnice
atribute
| Numărul de coaste | 18 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
