Referințe
Fenner:400J21-FEN
Rubix:d1059019
Producator:400J21-FEN

Detalii produs : 400J21-FEN FENNER - RIBBED BELT FENNER 400J21-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 400J21 (21PJ1016) 21 ribs
Informații tehnice
atribute
| Numărul de coaste | 21 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
