Referințe
Fenner:215J1054
Rubix:d1067000
Producator:215J1054

Detalii produs : 215J1054 FENNER - RIBBED BELT FENNER 215J1054
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 415J13 (13PJ1054) 13 ribs
Informații tehnice
atribute
| Numărul de coaste | 13 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
