Referințe
Fenner:490J22-FEN
Rubix:d1064191
Producator:490J22-FEN

Detalii produs : 490J22-FEN FENNER - RIBBED BELT FENNER 490J22-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 490J22 (22PJ1245) 22 ribs
Informații tehnice
atribute
| Numărul de coaste | 22 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
