Referințe
Fenner:500J11-FEN
Rubix:d1072480
Producator:500J11-FEN

Detalii produs : 500J11-FEN FENNER - RIBBED BELT FENNER 500J11-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 500J11 (11PJ1270) 11 ribs
Informații tehnice
atribute
| Numărul de coaste | 11 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
