Referințe
Fenner:520J12-FEN
Rubix:d1042259
Producator:520J12-FEN

Detalii produs : 520J12-FEN FENNER - RIBBED BELT FENNER 520J12-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 520J12 (12PJ1321) 12 ribs
Informații tehnice
atribute
| Numărul de coaste | 12 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
