Referințe
Fenner:215J139715
Rubix:d1050795
Producator:215J139715

Detalii produs : 215J139715 FENNER - RIBBED BELT FENNER 215J139715
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 550J15 (15PJ1397) 15 ribs
Informații tehnice
atribute
| Numărul de coaste | 15 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
