Referințe
Fenner:215J154912
Rubix:d1053191
Producator:215J154912

Detalii produs : 215J154912 FENNER - RIBBED BELT FENNER 215J154912
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 610J12 (12PJ1549) 12 ribs
Informații tehnice
atribute
| Numărul de coaste | 12 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
