Referințe
Fenner:215J154903
Rubix:d1059035
Producator:215J154903

Detalii produs : 215J154903 FENNER - RIBBED BELT FENNER 215J154903
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 610J3 (3PJ1549) 3 ribs
Informații tehnice
atribute
| Numărul de coaste | 3 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
