Referințe
Fenner:215J160014
Rubix:d1054292
Producator:215J160014

Detalii produs : 215J160014 FENNER - RIBBED BELT FENNER 215J160014
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 630J14 (14PJ1600) 14 ribs
Informații tehnice
atribute
| Numărul de coaste | 14 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
