Referințe
Fenner:730J25-FEN
Rubix:d1049075
Producator:730J25-FEN

Detalii produs : 730J25-FEN FENNER - RIBBED BELT FENNER 730J25-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 730J25 (25PJ1854) 25 ribs
Informații tehnice
atribute
| Numărul de coaste | 25 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
