Referințe
Fenner:770J16-FEN
Rubix:d1072499
Producator:770J16-FEN

Detalii produs : 770J16-FEN FENNER - RIBBED BELT FENNER 770J16-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 770J16 (16PJ1956) 16 ribs
Informații tehnice
atribute
| Numărul de coaste | 16 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
