Referințe
Fenner:215K255025
Rubix:d1055535
Producator:215K255025

Detalii produs : 215K255025 FENNER - RIBBED BELT FENNER 215K255025
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1004K25 (25PK2550) 25 ribs
Informații tehnice
atribute
| Numărul de coaste | 25 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
