Referințe
Fenner:215K255009
Rubix:d1049025
Producator:215K255009

Detalii produs : 215K255009 FENNER - RIBBED BELT FENNER 215K255009
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1004K9 (9PK2550) 9 ribs
Informații tehnice
atribute
| Numărul de coaste | 9 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
