Referințe
Fenner:215K064805
Rubix:d1066896
Producator:215K064805

Detalii produs : 215K064805 FENNER - RIBBED BELT FENNER 215K064805
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 255K5 (5PK648) 5 ribs
Informații tehnice
atribute
| Numărul de coaste | 5 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
