Referințe
Fenner:215K073023
Rubix:d1069517
Producator:215K073023

Detalii produs : 215K073023 FENNER - RIBBED BELT FENNER 215K073023
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Informații tehnice
atribute
| Numărul de coaste | 23 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
