Referințe
Fenner:215K083007
Rubix:d1052487
Producator:215K083007

Detalii produs : 215K083007 FENNER - RIBBED BELT FENNER 215K083007
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 327K7 (7PK830) 7 ribs
Informații tehnice
atribute
| Numărul de coaste | 7 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
