Referințe
Fenner:511K6-FEN
Rubix:d1070724
Producator:511K6-FEN

Detalii produs : 511K6-FEN FENNER - RIBBED BELT FENNER 511K6-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Informații tehnice
atribute
| Numărul de coaste | 6 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
