Referințe
Fenner:215K135704
Rubix:d1069530
Producator:215K135704

Detalii produs : 215K135704 FENNER - RIBBED BELT FENNER 215K135704
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 534K4 (4PK1357) 4 ribs
Informații tehnice
atribute
| Numărul de coaste | 4 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
