Referințe
Fenner:215K145923
Rubix:d1072488
Producator:215K145923

Detalii produs : 215K145923 FENNER - RIBBED BELT FENNER 215K145923
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 574K23 (23PK1459) 23 ribs
Informații tehnice
atribute
| Numărul de coaste | 23 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
